Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 37F PCB RA GF CAD

  • Mfr # DCM37SDA101

  • Zoro # G807584755


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Insert Material
Thermoplastic UL94VO
Contacts Supplied
Yes
Shell Color
Yellow
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM37SDA101
Zoro #
G807584755
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Insert Material
Thermoplastic UL94VO
Contacts Supplied
Yes
Shell Color
Yellow
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308
Connector Style
Receptacle
Contact Style
Socket
Shell Material
Steel
Amps
7.5A
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
300
No of Contacts
37
Contact Mating Life
500
Termination Method
PCB - Right Angle
Shell Plating
Yellow Chromate over Cadmium
Grommet and Seals Material
Silicone
Insert Arrangement
37
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.