Zoro Homepage

DSUB 37F PCB RA GF CAD

  • Mfr # DCM37SFA101

  • Zoro # G007584814


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
Specification
MIL-DTL-24308
No of Contacts
37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM37SFA101
Zoro #
G007584814
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
Specification
MIL-DTL-24308
No of Contacts
37
Contact Plating
50 microinches Gold Plate
Amps
7.5A
Grommet and Seals Material
Silicone
Contact Style
Socket
Operating Voltage AC V RMS Max
300
Connector Type
Rectangular
Insert Material
Thermoplastic UL94VO
Shell Plating
Yellow Chromate over Cadmium
Contact Mating Life
500
Shell Material
Steel
Insert Arrangement
37
Shell Color
Yellow
Contact Material
Copper Alloy
Termination Method
PCB - Right Angle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.