
DSUB 37F PCB RA GF ZINC
Mfr # DCM37SD
Zoro # G207169811
product price: $82.79
/ea
Free Shipping & Returns
Key Features
Contact Mating Life
500
Shell Plating
Yellow Chromate over Zinc
Shielding
Yes
Connector Style
Receptacle
Shell Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCM37SD
Zoro #
G207169811
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
37#20
Details
Contact Mating Life
500
Shell Plating
Yellow Chromate over Zinc
Shielding
Yes
Connector Style
Receptacle
Shell Color
Yellow
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
37
Termination Method
PCB - Right Angle
Contact Plating
50 microinches Gold Plate
Connector Type
Rectangular
Operating Voltage AC V RMS Max
300
Specification
MIL-DTL-24308 Style
Insert Material
Thermoplastic UL94VO
Shell Material
Steel
Contacts Supplied
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
37
Contact Style
Socket
Amps
7.5A
Contact Material
Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.