Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 37F PCB RA GF ZINC

  • Mfr # DCM37SG

  • Zoro # G907584822


product price: $75.55
/ea
Free Shipping & Returns

Key Features

Connector Type
Rectangular
Shell Material
Steel
Contact Material
Copper Alloy
No of Contacts
37
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM37SG
Zoro #
G907584822
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Connector Type
Rectangular
Shell Material
Steel
Contact Material
Copper Alloy
No of Contacts
37
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Yellow Chromate over Zinc
Shell Color
Yellow
Specification
MIL-DTL-24308 Style
Contact Plating
50 microinches Gold Plate
Amps
7.5A
Shielding
Yes
Insert Arrangement
37
Connector Style
Receptacle
Contacts Supplied
Yes
Grommet and Seals Material
Silicone
Contact Style
Socket
Insert Material
Thermoplastic UL94VO
Termination Method
PCB - Right Angle
Operating Voltage AC V RMS Max
300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.