Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 37F PCB RA GF ZINC

  • Mfr # DCM37SK

  • Zoro # G507584802


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Shell Plating
Yellow Chromate over Zinc
Connector Style
Receptacle
Contact Mating Life
500
Amps
7.5A
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM37SK
Zoro #
G507584802
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Shell Plating
Yellow Chromate over Zinc
Connector Style
Receptacle
Contact Mating Life
500
Amps
7.5A
Specification
MIL-DTL-24308 Style
Termination Method
PCB - Right Angle
Insert Arrangement
37
Operating Voltage AC V RMS Max
300
No of Contacts
37
Grommet and Seals Material
Silicone
Shell Color
Yellow
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Shielding
Yes
Contact Style
Socket
Insert Material
Thermoplastic UL94VO
Contact Plating
50 microinches Gold Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.