
DSUB 37F PCB RA GF ZINC
Mfr # DCM37SR
Zoro # G307169896
product price: $39.19
/eaKey Features
Connector Style
Receptacle
Connector Type
Rectangular
Insert Material
Thermoplastic UL94VO
No of Contacts
37
Contacts Supplied
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCM37SR
Zoro #
G307169896
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
37#20
Details
Connector Style
Receptacle
Connector Type
Rectangular
Insert Material
Thermoplastic UL94VO
No of Contacts
37
Contacts Supplied
Yes
Contact Style
Socket
Contact Plating
Gold over Nickel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Amps
7.5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Chromate over Zinc
Operating Voltage AC V RMS Max
300
Shell Color
Yellow
Shell Material
Steel
Contact Mating Life
500
Shielding
Yes
Insert Arrangement
37
Termination Method
PCB - Right Angle
Contact Material
Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.