Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 37F PCB STR E G50 ZINC

  • Mfr # DCMME37SZ

  • Zoro # G807616777


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Contact Mating Life
500
Contact Size
37#20
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Material
Thermoplastic UL94VO
Amps
7.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMME37SZ
Zoro #
G807616777
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Material
Thermoplastic UL94VO
Amps
7.5A
No of Contacts
37
Contact Style
Socket
Shell Color
Yellow
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Contact Plating
50 microinches Gold Plate
Connector Style
Receptacle
Shell Plating
Yellow Chromate over Zinc
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
37
Shielding
Yes
Connector Type
Rectangular
Contacts Supplied
Yes
Grommet and Seals Material
Silicone
Termination Method
PCB - Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.