Zoro Homepage

DSUB 37F PCB STR E GF ZINC

  • Mfr # DCME37SE

  • Zoro # G907616561


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Contacts Supplied
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCME37SE
Zoro #
G907616561
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Contacts Supplied
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Insert Arrangement
37
Operating Voltage AC V RMS Max
300
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
Contact Mating Life
500
Shell Color
Yellow
Termination Method
PCB - Straight
Connector Type
Rectangular
No of Contacts
37
Shielding
Yes
Grommet and Seals Material
Silicone
Insert Material
Thermoplastic UL94VO
Contact Style
Socket
Amps
7.5A
Connector Style
Receptacle
Mounting Type
Cable or Box, Front Mount, Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.