Zoro Homepage

DSUB 37F PCB STR F G50 ZINC

  • Mfr # DCMF37SEA156

  • Zoro # G807616579


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Thermoplastic UL94VO
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Insert Arrangement
37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMF37SEA156
Zoro #
G807616579
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Insert Material
Thermoplastic UL94VO
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Insert Arrangement
37
Operating Voltage AC V RMS Max
300
Contacts Supplied
Yes
Contact Style
Socket
Connector Type
Rectangular
No of Contacts
37
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
Amps
7.5A
Shielding
Yes
Contact Mating Life
500
Grommet and Seals Material
Silicone
Shell Color
Yellow
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
Termination Method
PCB - Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.