Zoro Homepage

DSUB 37F PCB STR F G50 ZINC

  • Mfr # DCMMF37SZ

  • Zoro # G007616614


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Termination Method
PCB - Straight
Grommet and Seals Material
Silicone
Contact Style
Socket
Connector Type
Rectangular
Shell Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMMF37SZ
Zoro #
G007616614
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Termination Method
PCB - Straight
Grommet and Seals Material
Silicone
Contact Style
Socket
Connector Type
Rectangular
Shell Material
Steel
Shell Color
Yellow
No of Contacts
37
Contacts Supplied
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
Shielding
Yes
Contact Mating Life
500
Shell Plating
Yellow Chromate over Zinc
Operating Voltage AC V RMS Max
300
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Insert Arrangement
37
Contact Plating
50 microinches Gold Plate
Specification
MIL-DTL-24308 Style
Amps
7.5A
Insert Material
Thermoplastic UL94VO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.