Zoro Homepage

DSUB 37F PCB STR F GF ZINC

  • Mfr # DCMF37SB

  • Zoro # G107616620


product price: $66.85
/ea

Key Features

Shell Color
Yellow
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Contact Style
Socket
Insert Arrangement
37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMF37SB
Zoro #
G107616620
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Shell Color
Yellow
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Contact Style
Socket
Insert Arrangement
37
Amps
7.5A
Grommet and Seals Material
Silicone
Contacts Supplied
Yes
Contact Material
Copper Alloy
Connector Type
Rectangular
Shell Plating
Yellow Chromate over Zinc
Contact Plating
50 microinches Gold Plate
Insert Material
Thermoplastic UL94VO
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Connector Style
Receptacle
Shell Material
Steel
Operating Voltage AC V RMS Max
300
Termination Method
PCB - Straight
No of Contacts
37
Operating Temp.
-67 to +257 °F (-55 to +125 °F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.