Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 37F PCB STR F GF ZINC

  • Mfr # DCMF37SE

  • Zoro # G507616589


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Contact Size
37#20
Shell Material
Steel
Amps
7.5A
Shielding
Yes
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMF37SE
Zoro #
G507616589
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Shell Material
Steel
Amps
7.5A
Shielding
Yes
Specification
MIL-DTL-24308 Style
Connector Type
Rectangular
Contact Material
Copper Alloy
Insert Material
Thermoplastic UL94VO
No of Contacts
37
Contacts Supplied
Yes
Shell Color
Yellow
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Voltage AC V RMS Max
300
Termination Method
PCB - Straight
Contact Mating Life
500
Contact Style
Socket
Connector Style
Receptacle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Zinc
Insert Arrangement
37
Contact Plating
50 microinches Gold Plate
Grommet and Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.