Zoro Homepage

DSUB 37F PCB STR G50 CAD

  • Mfr # DCMM37SEA101

  • Zoro # G807616715


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
PCB - Straight
Operating Voltage AC V RMS Max
300
Contact Mating Life
500
Shell Plating
Yellow Chromate over Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMM37SEA101
Zoro #
G807616715
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
PCB - Straight
Operating Voltage AC V RMS Max
300
Contact Mating Life
500
Shell Plating
Yellow Chromate over Cadmium
Contact Style
Socket
Shielding
Yes
Insert Arrangement
37
Amps
7.5A
Shell Color
Yellow
Connector Style
Receptacle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Grommet and Seals Material
Silicone
Insert Material
Thermoplastic UL94VO
Specification
MIL-DTL-24308
Shell Material
Steel
Contacts Supplied
Yes
Connector Type
Rectangular
No of Contacts
37

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.