
DSUB 37F PCB STR G50 CAD
Mfr # DCMM37SHA101
Zoro # G007616706
product price: $72.55
/eaKey Features
Shell Color
Yellow
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Type
Rectangular
Amps
7.5A
Mounting Type
Cable or Box, Front Mount, Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMM37SHA101
Zoro #
G007616706
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
37#20
Details
Shell Color
Yellow
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Type
Rectangular
Amps
7.5A
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Operating Voltage AC V RMS Max
300
Contact Mating Life
500
Insert Arrangement
37
Contacts Supplied
Yes
No of Contacts
37
Insert Material
Thermoplastic UL94VO
Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Cadmium
Contact Plating
50 microinches Gold Plate
Connector Style
Receptacle
Specification
MIL-DTL-24308
Contact Style
Socket
Termination Method
PCB - Straight
Shell Material
Steel
Contact Material
Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.