
DSUB 37F PCB STR G50 CAD
Mfr # DCMM37SMA101
Zoro # G807616876
product price: $86.19
/ea
Free Shipping & Returns
Key Features
Contact Style
Socket
Connector Type
Rectangular
Contact Size
37#20
Specification
MIL-DTL-24308
Mounting Type
Cable or Box, Front Mount, Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMM37SMA101
Zoro #
G807616876
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
37#20
Details
Contact Style
Socket
Connector Type
Rectangular
Specification
MIL-DTL-24308
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
37
Contact Plating
50 microinches Gold Plate
Shielding
Yes
Contacts Supplied
Yes
Amps
7.5A
Insert Material
Thermoplastic UL94VO
Shell Plating
Yellow Chromate over Cadmium
Contact Material
Copper Alloy
Connector Style
Receptacle
Shell Color
Yellow
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Operating Voltage AC V RMS Max
300
Shell Material
Steel
Grommet and Seals Material
Silicone
Termination Method
PCB - Straight
Contact Mating Life
500
Insert Arrangement
37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.