
DSUB 37F PCB STR G50 SS
Mfr # DCMM37SZF225
Zoro # G707616983
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Shielding
Yes
No of Contacts
37
Insert Material
Thermoplastic UL94VO
Contact Mating Life
500
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMM37SZF225
Zoro #
G707616983
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
37#20
Details
Shielding
Yes
No of Contacts
37
Insert Material
Thermoplastic UL94VO
Contact Mating Life
500
Shell Material
Steel
Amps
7.5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
PCB - Straight
Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
50 microinches Gold Plate
Contacts Supplied
Yes
Contact Material
Copper Alloy
Contact Style
Socket
Connector Style
Receptacle
Insert Arrangement
37
Shell Plating
Stainless Steel
Shell Color
Silver
Grommet and Seals Material
Silicone
Operating Voltage AC V RMS Max
300
Connector Type
Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.