Zoro Homepage

DSUB 37F PCB STR G50 ZINC

  • Mfr # DCMM37SBA156

  • Zoro # G107616989


product price: $70.39
/ea

Key Features

Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate
Contact Style
Socket
Specification
MIL-DTL-24308 Style
Shell Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMM37SBA156
Zoro #
G107616989
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate
Contact Style
Socket
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Insert Material
Thermoplastic UL94VO
Shell Plating
Yellow Chromate over Zinc
Contact Mating Life
500
Amps
7.5A
No of Contacts
37
Contacts Supplied
Yes
Grommet and Seals Material
Silicone
Shielding
Yes
Termination Method
PCB - Straight
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
37
Operating Voltage AC V RMS Max
300
Connector Type
Rectangular
Contact Material
Copper Alloy
Shell Color
Yellow
Mounting Type
Cable or Box, Front Mount, Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.