Zoro Homepage

DSUB 37F PCB STR K G50 ZINC

  • Mfr # DCMMK37SZ

  • Zoro # G807616838


product price: $71.15
/ea

Key Features

Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
37
Operating Voltage AC V RMS Max
300
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMMK37SZ
Zoro #
G807616838
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
37
Operating Voltage AC V RMS Max
300
Contacts Supplied
Yes
Shielding
Yes
Contact Style
Socket
Contact Mating Life
500
Amps
7.5A
Connector Style
Receptacle
Insert Material
Thermoplastic UL94VO
Shell Color
Yellow
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Contact Plating
50 microinches Gold Plate
Connector Type
Rectangular
Termination Method
PCB - Straight
Specification
MIL-DTL-24308 Style
Contact Material
Copper Alloy
Shell Material
Steel
No of Contacts
37

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.