
DSUB 37F PCB STR R G50 ZINC
Mfr # DCMMR37SZ
Zoro # G107616729
product price: $75.19
/ea
Free Shipping & Returns
Key Features
Connector Style
Receptacle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Type
Rectangular
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMMR37SZ
Zoro #
G107616729
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
37#20
Details
Connector Style
Receptacle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Type
Rectangular
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
Contact Plating
50 microinches Gold Plate
Contact Mating Life
500
Shell Color
Yellow
Contact Material
Copper Alloy
Contacts Supplied
Yes
Specification
MIL-DTL-24308 Style
Amps
7.5A
No of Contacts
37
Insert Arrangement
37
Operating Voltage AC V RMS Max
300
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Contact Style
Socket
Termination Method
PCB - Straight
Insert Material
Thermoplastic UL94VO
Grommet and Seals Material
Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.