Zoro Homepage

DSUB 37F PCB STR Y G50 ZINC

  • Mfr # DCMMY37SE

  • Zoro # G407616665


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Termination Method
PCB - Straight
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Insert Arrangement
37
Amps
7.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMMY37SE
Zoro #
G407616665
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Termination Method
PCB - Straight
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Insert Arrangement
37
Amps
7.5A
Shell Plating
Yellow Chromate over Zinc
Connector Style
Receptacle
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
Contact Style
Socket
Shell Material
Steel
Operating Voltage AC V RMS Max
300
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Insert Material
Thermoplastic UL94VO
Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contacts Supplied
Yes
Shielding
Yes
Connector Type
Rectangular
No of Contacts
37

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.