
DSUB 37F PCB STR Y G50 ZINC
Mfr # DCMMY37SZ
Zoro # G707616754
product price: $82.69
/ea
Free Shipping & Returns
Key Features
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
37
Contact Style
Socket
Contact Size
37#20
Grommet and Seals Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMMY37SZ
Zoro #
G707616754
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
37#20
Details
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
37
Contact Style
Socket
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Shell Color
Yellow
Contact Mating Life
500
Connector Style
Receptacle
Contacts Supplied
Yes
Amps
7.5A
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
Operating Voltage AC V RMS Max
300
Connector Type
Rectangular
Shell Material
Steel
Shielding
Yes
Insert Arrangement
37
Insert Material
Thermoplastic UL94VO
Termination Method
PCB - Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.