Zoro Homepage

DSUB 37F PCB STR Y GF ZINC

  • Mfr # DCMY37SE

  • Zoro # G007616829


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Operating Voltage AC V RMS Max
300
Grommet and Seals Material
Silicone
Connector Type
Rectangular
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMY37SE
Zoro #
G007616829
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Contacts Supplied
Yes
Operating Voltage AC V RMS Max
300
Grommet and Seals Material
Silicone
Connector Type
Rectangular
Specification
MIL-DTL-24308 Style
Amps
7.5A
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Insert Material
Thermoplastic UL94VO
Termination Method
PCB - Straight
No of Contacts
37
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
Shell Material
Steel
Insert Arrangement
37
Contact Material
Copper Alloy
Shell Plating
Yellow Chromate over Zinc
Contact Plating
50 microinches Gold Plate
Contact Mating Life
500
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.