
DSUB 37F SOD F G50 ZINC
Mfr # DCMF37SBA156
Zoro # G007614313
product price: $77.39
/ea
Free Shipping & Returns
Key Features
Operating Voltage AC V RMS Max
300
Connector Style
Receptacle
Amps
7.5A
Shell Color
Yellow
Grommet and Seals Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMF37SBA156
Zoro #
G007614313
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
37#20
Details
Operating Voltage AC V RMS Max
300
Connector Style
Receptacle
Amps
7.5A
Shell Color
Yellow
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Socket
Termination Method
PCB - Straight
Contact Plating
50 microinches Gold Plate
Insert Arrangement
37
Shell Material
Steel
Contact Material
Copper Alloy
Shielding
Yes
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
37
Insert Material
Thermoplastic UL94VO
Contact Mating Life
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.