
DSUB 37F SOD G30 ZINC
Mfr # DC37SA191
Zoro # G707169212
product price: $24.89
/eaKey Features
Specification
MIL-DTL-24308 Style
Contact Size
#20
Shell Plating
Yellow Chromate over Zinc
Insert Arrangement
37
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC37SA191
Zoro #
G707169212
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Chromate over Zinc
Insert Arrangement
37
Shell Material
Steel
Connector Style
Receptacle
Termination Method
Solder
Insert Material
Thermoplastic UL94VO
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Amps
7.5A
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
Shell Color
Yellow
Shielding
Yes
Contact Mating Life
500
Grommet and Seals Material
Silicone
Contacts Supplied
Yes
Contact Plating
30 microinches Gold Plate
Contact Style
Socket
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
37
Connector Type
Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.