
DSUB 37F SOD G30 ZINC
Mfr # DCM37SA176
Zoro # G707169175
product price: $47.39
/eaKey Features
No of Contacts
37
Contact Style
Socket
Shell Material
Steel
Shell Color
Yellow
Shell Plating
Yellow Chromate over Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCM37SA176
Zoro #
G707169175
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
37#20
Details
No of Contacts
37
Contact Style
Socket
Shell Material
Steel
Shell Color
Yellow
Shell Plating
Yellow Chromate over Zinc
Insert Material
Thermoplastic UL94VO
Contact Mating Life
500
Contact Material
Copper Alloy
Contact Plating
30 microinches Gold Plate
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
300
Amps
7.5A
Connector Style
Receptacle
Termination Method
PCB - Right Angle
Insert Arrangement
37
Shielding
Yes
Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.