Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 37F SOD G30 ZINC

  • Mfr # DCM37SA208

  • Zoro # G407169222


product price: $22.15
/ea

Key Features

Contact Material
Copper Alloy
Contact Plating
30 microinches Gold Plate
Connector Style
Receptacle
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM37SA208
Zoro #
G407169222
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Contact Material
Copper Alloy
Contact Plating
30 microinches Gold Plate
Connector Style
Receptacle
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Yellow
Insert Material
Thermoplastic UL94VO
No of Contacts
37
Insert Arrangement
37
Contact Style
Socket
Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Zinc
Mounting Type
Cable or Box, Front Mount, Thru Holes
Amps
7.5A
Operating Voltage AC V RMS Max
300
Shell Material
Steel
Specification
MIL-DTL-24308 Style
Termination Method
Solder
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.