Zoro Homepage

DSUB 37F SOD GF CAD

  • Mfr # DC37SA101

  • Zoro # G907614277


product price: $25.65
/ea

Key Features

No of Contacts
37
Contacts Supplied
Yes
Connector Style
Receptacle
Insert Arrangement
37
Mounting Type
Cable or Box, Front Mount, Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC37SA101
Zoro #
G907614277
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

No of Contacts
37
Contacts Supplied
Yes
Connector Style
Receptacle
Insert Arrangement
37
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Operating Voltage AC V RMS Max
300
Contact Plating
Gold over Nickel
Shell Color
Yellow
Specification
MIL-DTL-24308
Termination Method
Solder
Shell Material
Steel
Grommet and Seals Material
Silicone
Contact Style
Socket
Connector Type
Rectangular
Contact Material
Copper Alloy
Insert Material
Thermoplastic UL94VO
Shell Plating
Yellow Chromate over Cadmium
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Amps
7.5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.