
DSUB 37F SOD K G50 ZINC
Mfr # DCMMK37S
Zoro # G607169336
product price: $48.85
/eaKey Features
Insert Material
Thermoplastic UL94VO
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Contact Plating
30 microinches Gold Plate
Termination Method
PCB - Right Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMMK37S
Zoro #
G607169336
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
37#20
Details
Insert Material
Thermoplastic UL94VO
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Contact Plating
30 microinches Gold Plate
Termination Method
PCB - Right Angle
No of Contacts
37
Insert Arrangement
37
Shell Color
Yellow
Connector Type
Rectangular
Contacts Supplied
Yes
Connector Style
Receptacle
Shielding
Yes
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Contact Style
Socket
Amps
7.5A
Operating Voltage AC V RMS Max
300
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.