Zoro Homepage

DSUB 37F SOD R G50 ZINC

  • Mfr # DCMMR37S

  • Zoro # G707169090


product price: $42.59
/ea

Key Features

Amps
7.5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
Contact Size
37#20
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMMR37S
Zoro #
G707169090
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Amps
7.5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
Contacts Supplied
Yes
Shell Plating
Yellow Chromate over Zinc
Operating Voltage AC V RMS Max
300
Insert Material
Thermoplastic UL94VO
Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Contact Style
Socket
Termination Method
PCB - Right Angle
Contact Plating
30 microinches Gold Plate
Shell Material
Steel
Contact Material
Copper Alloy
Contact Mating Life
500
No of Contacts
37
Shell Color
Yellow
Shielding
Yes
Insert Arrangement
37

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.