Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 37F SOD R GF ZINC

  • Mfr # DCR37S

  • Zoro # G607169138


product price: $27.49
/ea

Key Features

Contact Size
#20
Specification
MIL-DTL-24308 Style
Connector Type
Rectangular
Grommet and Seals Material
Silicone
Insert Material
Thermoplastic UL94VO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR37S
Zoro #
G607169138
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Specification
MIL-DTL-24308 Style
Connector Type
Rectangular
Grommet and Seals Material
Silicone
Insert Material
Thermoplastic UL94VO
No of Contacts
37
Contact Material
Copper Alloy
Shell Color
Yellow
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Termination Method
Solder
Insert Arrangement
37
Contacts Supplied
Yes
Amps
7.5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Operating Voltage AC V RMS Max
300
Shell Plating
Yellow Chromate over Zinc
Contact Plating
Gold over Nickel
Contact Mating Life
500
Shielding
Yes
Connector Style
Receptacle
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.