Zoro Homepage

DSUB 37F WW3 E G50 ZINC

  • Mfr # DCMME37SF179A

  • Zoro # G607614300


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
300
Amps
7.5A
Contacts Supplied
Yes
Specification
MIL-DTL-24308 Style
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMME37SF179A
Zoro #
G607614300
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Operating Voltage AC V RMS Max
300
Amps
7.5A
Contacts Supplied
Yes
Specification
MIL-DTL-24308 Style
Connector Style
Receptacle
Contact Material
Copper Alloy
Shell Color
Yellow
Termination Method
Wire Wrap
No of Contacts
37
Shell Plating
Yellow Chromate over Zinc
Insert Arrangement
37
Contact Mating Life
500
Shell Material
Steel
Insert Material
Thermoplastic UL94VO
Contact Style
Socket
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Type
Rectangular
Shielding
Yes
Contact Plating
30 microinches Gold Plate
Operating Temp.
-67 to +257 °F (-55 to +125 °F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.