
DSUB 37F WW3 G30 ZINC
Mfr # DC37SF179AA191
Zoro # G507614325
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Contact Mating Life
500
Shell Color
Yellow
Contact Plating
30 microinches Gold Plate
Shielding
Yes
Grommet and Seals Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC37SF179AA191
Zoro #
G507614325
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Contact Mating Life
500
Shell Color
Yellow
Contact Plating
30 microinches Gold Plate
Shielding
Yes
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Connector Style
Receptacle
Operating Voltage AC V RMS Max
300
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
37
Contacts Supplied
Yes
Insert Material
Thermoplastic UL94VO
Contact Style
Socket
Amps
7.5A
Shell Plating
Yellow Chromate over Zinc
No of Contacts
37
Connector Type
Rectangular
Termination Method
Wire Wrap
Shell Material
Steel
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.