
DSUB 37F WW3 G50 ZINC
Mfr # DCMM37SF179A
Zoro # G507614660
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Contact Material
Copper Alloy
Insert Material
Thermoplastic UL94VO
Termination Method
Wire Wrap
Contact Mating Life
500
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMM37SF179A
Zoro #
G507614660
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
37#20
Details
Contact Material
Copper Alloy
Insert Material
Thermoplastic UL94VO
Termination Method
Wire Wrap
Contact Mating Life
500
Contact Style
Socket
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Contacts Supplied
Yes
Amps
7.5A
Specification
MIL-DTL-24308 Style
No of Contacts
37
Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Plating
30 microinches Gold Plate
Operating Voltage AC V RMS Max
300
Connector Style
Receptacle
Shielding
Yes
Shell Color
Yellow
Grommet and Seals Material
Silicone
Connector Type
Rectangular
Insert Arrangement
37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.