Zoro Homepage

DSUB 37F WW3 GF ZINC

  • Mfr # DCM37SF179A

  • Zoro # G707614880


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Amps
7.5A
Shell Color
Yellow
No of Contacts
37
Contact Material
Copper Alloy
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM37SF179A
Zoro #
G707614880
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Amps
7.5A
Shell Color
Yellow
No of Contacts
37
Contact Material
Copper Alloy
Contact Style
Socket
Insert Arrangement
37
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contacts Supplied
Yes
Termination Method
Wire Wrap
Shell Material
Steel
Connector Type
Rectangular
Operating Voltage AC V RMS Max
300
Contact Plating
30 microinches Gold Plate
Insert Material
Thermoplastic UL94VO
Connector Style
Receptacle
Grommet and Seals Material
Silicone
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.