
DSUB 37F WW3 R GF ZINC
Mfr # DCMR37SF179A
Zoro # G507614851
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
Wire Wrap
Shell Plating
Yellow Chromate over Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMR37SF179A
Zoro #
G507614851
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
37#20
Details
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
Wire Wrap
Shell Plating
Yellow Chromate over Zinc
Operating Voltage AC V RMS Max
300
Amps
7.5A
Contact Plating
30 microinches Gold Plate
Contact Material
Copper Alloy
Shell Material
Steel
Contact Style
Socket
Grommet and Seals Material
Silicone
Shielding
Yes
Connector Type
Rectangular
Insert Material
Thermoplastic UL94VO
Contacts Supplied
Yes
Shell Color
Yellow
Connector Style
Receptacle
Insert Arrangement
37
No of Contacts
37
Specification
MIL-DTL-24308 Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.