Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 37M CRIMP GF TIN

  • Mfr # DCMA37PK87

  • Zoro # G207170077


product price: $34.19
/ea

Key Features

Contacts Supplied
Yes
Grommet and Seals Material
Silicone
Shell Plating
Tin
Amps
7.5A
Contact Size
37#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCMA37PK87
Zoro #
G207170077
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Contacts Supplied
Yes
Grommet and Seals Material
Silicone
Shell Plating
Tin
Amps
7.5A
Insert Material
Thermoplastic UL94VO
Contact Material
Copper Alloy
Shielding
Yes
Operating Voltage AC V RMS Max
300
No of Contacts
37
Specification
MIL-DTL-24308 Style
Connector Type
Rectangular
Shell Material
Steel
Shell Color
Silver
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Contact Style
Pin
Mounting Type
Cable or Box, Front Mount, Thru Holes
Crimp Wire Gauge
24, 22, 20
Termination Method
Crimp
Insert Arrangement
37
Contact Plating
Gold over Nickel
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.