Zoro Homepage

DSUB 37M CRIMP K GF ZINC

  • Mfr # DCMAK37P

  • Zoro # G707170157


product price: $31.75
/ea

Key Features

Connector Type
Rectangular
Contact Style
Pin
Contact Plating
Gold over Nickel
Shell Color
Yellow
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMAK37P
Zoro #
G707170157
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Connector Type
Rectangular
Contact Style
Pin
Contact Plating
Gold over Nickel
Shell Color
Yellow
Contacts Supplied
Yes
Crimp Wire Gauge
24, 22, 20
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Mating Life
500
Amps
7.5A
Connector Style
Plug
Insert Material
Thermoplastic UL94VO
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
37
Shell Plating
Yellow Chromate over Zinc
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
Shielding
Yes
Operating Voltage AC V RMS Max
300
Termination Method
Crimp
Shell Material
Steel
No of Contacts
37

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.