Zoro Homepage

DSUB 37M CRIMP LC E TIN

  • Mfr # DCMAE37PK87F0

  • Zoro # G807614735


product price: $16.85
/ea

Key Features

Operating Voltage AC V RMS Max
300
Grommet and Seals Material
Silicone
Shell Color
Silver
Shell Plating
Tin
Mounting Type
Cable or Box, Front Mount, Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMAE37PK87F0
Zoro #
G807614735
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Operating Voltage AC V RMS Max
300
Grommet and Seals Material
Silicone
Shell Color
Silver
Shell Plating
Tin
Mounting Type
Cable or Box, Front Mount, Thru Holes
Amps
7.5A
Insert Material
Thermoplastic UL94VO
Specification
MIL-DTL-24308 Style
Contact Material
Copper Alloy
Connector Type
Rectangular
Contact Style
Pin
Crimp Wire Gauge
24, 22, 20
Connector Style
Plug
Insert Arrangement
37
Contact Mating Life
500
Shielding
Yes
Termination Method
Crimp
Contacts Supplied
No
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
No of Contacts
37

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.