Zoro Homepage

DSUB 37M CRIMP LC E ZINC

  • Mfr # DCMAE37PF0

  • Zoro # G607170271


product price: $19.65
/ea

Key Features

Shielding
Yes
Shell Plating
Yellow Chromate over Zinc
Contacts Supplied
No
Connector Style
Plug
Connector Type
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMAE37PF0
Zoro #
G607170271
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Shielding
Yes
Shell Plating
Yellow Chromate over Zinc
Contacts Supplied
No
Connector Style
Plug
Connector Type
Rectangular
Amps
7.5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Pin
Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
Crimp
Insert Material
Thermoplastic UL94VO
Contact Mating Life
500
Operating Voltage AC V RMS Max
300
Specification
MIL-DTL-24308 Style
Insert Arrangement
37
Shell Color
Yellow
No of Contacts
37
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Shell Material
Steel
Crimp Wire Gauge
24, 22, 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.