Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 37M CRIMP LC F ZINC

  • Mfr # DCMAMF37PF0

  • Zoro # G007170253


product price: $20.15
/ea

Key Features

Contact Mating Life
500
Crimp Wire Gauge
24, 22, 20
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Voltage AC V RMS Max
300
No of Contacts
37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMAMF37PF0
Zoro #
G007170253
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Contact Mating Life
500
Crimp Wire Gauge
24, 22, 20
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Voltage AC V RMS Max
300
No of Contacts
37
Grommet and Seals Material
Silicone
Connector Type
Rectangular
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contacts Supplied
No
Connector Style
Plug
Contact Style
Pin
Shell Color
Yellow
Shell Plating
Yellow Chromate over Zinc
Shielding
Yes
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Insert Arrangement
37
Termination Method
Crimp
Contact Material
Copper Alloy
Insert Material
Thermoplastic UL94VO
Amps
7.5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.