
DSUB 37M CRIMP LC SS
Mfr # DCMAM37PF225F0
Zoro # G307614983
product price: $24.59
/eaKey Features
Insert Arrangement
37
Contact Mating Life
500
Shell Color
Silver
Amps
7.5A
Contacts Supplied
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMAM37PF225F0
Zoro #
G307614983
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
37#20
Details
Insert Arrangement
37
Contact Mating Life
500
Shell Color
Silver
Amps
7.5A
Contacts Supplied
No
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermoplastic UL94VO
Specification
MIL-DTL-24308 Style
Connector Type
Rectangular
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
Shielding
Yes
Crimp Wire Gauge
24, 22, 20
Contact Style
Pin
Termination Method
Crimp
Shell Plating
Stainless Steel
Grommet and Seals Material
Silicone
Connector Style
Plug
No of Contacts
37
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.