Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 37M CRIMP T GF TIN

  • Mfr # DCMAT37PK87

  • Zoro # G407170136


product price: $34.75
/ea

Key Features

No of Contacts
37
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Tin
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMAT37PK87
Zoro #
G407170136
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

No of Contacts
37
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Tin
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
37
Contacts Supplied
Yes
Connector Type
Rectangular
Crimp Wire Gauge
24, 22, 20
Shell Material
Steel
Amps
7.5A
Contact Material
Copper Alloy
Shell Color
Silver
Contact Mating Life
500
Termination Method
Crimp
Contact Style
Pin
Specification
MIL-DTL-24308 Style
Insert Material
Thermoplastic UL94VO
Operating Voltage AC V RMS Max
300
Shielding
Yes
Grommet and Seals Material
Silicone
Connector Style
Plug
Contact Plating
Gold over Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.