Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 37M CRIMP Y GF ZINC

  • Mfr # DCMAY37P

  • Zoro # G407170112


product price: $35.89
/ea

Key Features

Connector Type
Rectangular
No of Contacts
37
Amps
7.5A
Insert Arrangement
37
Operating Voltage AC V RMS Max
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMAY37P
Zoro #
G407170112
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Connector Type
Rectangular
No of Contacts
37
Amps
7.5A
Insert Arrangement
37
Operating Voltage AC V RMS Max
300
Shell Color
Yellow
Connector Style
Plug
Contact Material
Copper Alloy
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Insert Material
Thermoplastic UL94VO
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
Gold over Nickel
Shielding
Yes
Termination Method
Crimp
Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Chromate over Zinc
Crimp Wire Gauge
24, 22, 20
Contacts Supplied
Yes
Shell Material
Steel
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.