
DSUB 37M PCB RA C G50 TIN
Mfr # DCMMC37PJK87
Zoro # G707584794
product price: $57.15
/eaKey Features
Contact Plating
30 microinches Gold Plate
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Size
#20
Shell Color
Silver
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMMC37PJK87
Zoro #
G707584794
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Contact Plating
30 microinches Gold Plate
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Silver
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Pin
Contact Mating Life
500
Contacts Supplied
Yes
Insert Arrangement
37
Grommet and Seals Material
Silicone
Shell Plating
Tin
Contact Material
Copper Alloy
Shell Material
Steel
Specification
MIL-DTL-24308 Style
Connector Type
Rectangular
Operating Voltage AC V RMS Max
300
Termination Method
PCB - Right Angle
Connector Style
Plug
Insert Material
Thermoplastic UL94VO
Amps
7.5A
No of Contacts
37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.