Zoro Homepage

DSUB 37M PCB RA C G50 ZINC

  • Mfr # DCMMC37PF

  • Zoro # G407584759


product price: $67.49
/ea

Key Features

Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Type
Rectangular
Contact Size
#20
Shell Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMMC37PF
Zoro #
G407584759
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Type
Rectangular
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
Insert Material
Thermoplastic UL94VO
Shielding
Yes
Connector Style
Plug
Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Contact Style
Pin
Amps
7.5A
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
37
Operating Voltage AC V RMS Max
300
Termination Method
PCB - Right Angle
Contacts Supplied
Yes
Contact Mating Life
500
Insert Arrangement
37
Shell Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.