Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 37M PCB RA E G50 TIN

  • Mfr # DCMME37PRK87

  • Zoro # G907584839


product price: $56.19
/ea

Key Features

Connector Style
Plug
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Amps
7.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMME37PRK87
Zoro #
G907584839
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Connector Style
Plug
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Amps
7.5A
Operating Voltage AC V RMS Max
300
Shell Plating
Tin
Specification
MIL-DTL-24308 Style
Contact Style
Pin
Contact Plating
30 microinches Gold Plate
Shielding
Yes
No of Contacts
37
Contact Mating Life
500
Insert Arrangement
37
Shell Color
Silver
Connector Type
Rectangular
Contact Material
Copper Alloy
Contacts Supplied
Yes
Grommet and Seals Material
Silicone
Termination Method
PCB - Right Angle
Insert Material
Thermoplastic UL94VO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.