
DSUB 37M PCB RA E G50 ZINC
Mfr # DCMME37PR
Zoro # G707584800
product price: $57.35
/eaKey Features
Contact Plating
30 microinches Gold Plate
Contact Mating Life
500
Insert Arrangement
37
Amps
7.5A
Shell Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMME37PR
Zoro #
G707584800
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Contact Plating
30 microinches Gold Plate
Contact Mating Life
500
Insert Arrangement
37
Amps
7.5A
Shell Color
Yellow
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
No of Contacts
37
Shell Material
Steel
Contact Style
Pin
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
Connector Style
Plug
Connector Type
Rectangular
Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Chromate over Zinc
Termination Method
PCB - Right Angle
Insert Material
Thermoplastic UL94VO
Contacts Supplied
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.