
DSUB 37M PCB RA E GF TIN
Mfr # DCME37PJK87
Zoro # G107583694
product price: $51.79
/eaKey Features
Operating Voltage AC V RMS Max
300
Shell Plating
Tin
Shell Material
Steel
Termination Method
PCB - Right Angle
Grommet and Seals Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCME37PJK87
Zoro #
G107583694
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Operating Voltage AC V RMS Max
300
Shell Plating
Tin
Shell Material
Steel
Termination Method
PCB - Right Angle
Grommet and Seals Material
Silicone
Amps
7.5A
Contact Material
Copper Alloy
Contacts Supplied
Yes
Shielding
Yes
Contact Style
Pin
Contact Mating Life
500
Contact Plating
Gold over Nickel
Specification
MIL-DTL-24308 Style
Shell Color
Silver
Insert Material
Thermoplastic UL94VO
Connector Type
Rectangular
Connector Style
Plug
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
37
Insert Arrangement
37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.