Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 37M PCB RA E GF TIN

  • Mfr # DCME37PRK87

  • Zoro # G207583693


product price: $48.99
/ea

Key Features

No of Contacts
37
Shell Plating
Tin
Contact Plating
Gold over Nickel
Shell Color
Silver
Amps
7.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCME37PRK87
Zoro #
G207583693
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

No of Contacts
37
Shell Plating
Tin
Contact Plating
Gold over Nickel
Shell Color
Silver
Amps
7.5A
Operating Voltage AC V RMS Max
300
Contact Style
Pin
Termination Method
PCB - Right Angle
Contacts Supplied
Yes
Shielding
Yes
Contact Material
Copper Alloy
Insert Arrangement
37
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Plug
Connector Type
Rectangular
Insert Material
Thermoplastic UL94VO
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.