
DSUB 37M PCB RA G30 TIN
Mfr # DCM37PTK127
Zoro # G307584002
product price: $53.35
/eaKey Features
Contact Plating
30 microinches Gold Plate
Grommet and Seals Material
Silicone
Contact Size
#20
No of Contacts
37
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCM37PTK127
Zoro #
G307584002
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Contact Plating
30 microinches Gold Plate
Grommet and Seals Material
Silicone
No of Contacts
37
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
PCB - Right Angle
Insert Material
Thermoplastic UL94VO
Shell Plating
Tin
Shielding
Yes
Contact Style
Pin
Connector Style
Plug
Shell Color
Silver
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Specification
MIL-DTL-24308 Style
Amps
7.5A
Insert Arrangement
37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.